Shop SIGNMISSION
See all product information
Create Account
Safety Sign, 12 in Height, Aluminum, 18 in Length, 24334
Mfr # A-1218-24334
Zoro # G309705818
product price:Â
$
20.59
/ea
Key Features
Sign Material
Aluminum
Height
12 in
Length
18 in
Width
1 in
Size
12 in x 18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1218-24334
- Zoro #
- G309705818
- UPC #
- 785590131968
- Country of Origin
- United States
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No