Shop SIGNMISSION
See all product information
Create Account
Authorized Permit Parking Only, Black & Gold Aluminum Architectural Sign, 18" x 24", BG-1824-24330
- Mfr # A-DES-BG-1824-24330
- Zoro # G309580675
product price:Â
$
50.65
/ea
Key Features
Width
24"
Height
18 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-BG-1824-24330
- Zoro #
- G309580675
- UPC #
- 785590249199
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Weight
- 3 lb
- Double-Sided
- No