Shop SIGNMISSION
See all product information
Create Account
12 in Height, 0.04 in Width, Corrugated Plastic, 12" x 12", C-12-CIR-Bee yourself
Mfr # C-12-CIR-Bee yourself
Zoro # G309587926
product price:Â
$
13.99
/ea
Key Features
Sign Material
Corrugated Plastic
Height
12 in
Length
12 in
Width
0.04 in
Size
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-12-CIR-Bee yourself
- Zoro #
- G309587926
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12 in
- Length
- 12 in
- Width
- 0.04 in
- Size
- 12 in
- Thickness
- 0.1 in
Details
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Double-Sided
- No
- Includes
- No Stakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.