Shop SIGNMISSION
See all product information
Create Account
Safety Sign, 12 in Height, Aluminum, 18 in Length, 24522
Mfr # A-1218-24522
Zoro # G309705573
product price:Â
$
20.99
/ea
Key Features
Sign Material
Aluminum
Height
12 in
Length
18 in
Width
1 in
Size
12 in x 18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-1218-24522
- Zoro #
- G309705573
- UPC #
- 785590131890
- Country of Origin
- United States
Dimensions
- Height
- 12 in
- Length
- 18 in
- Width
- 1 in
- Size
- 12 in x 18 in
- Thickness
- 0.1 in
Details
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No