Shop SIGNMISSION
See all product information
Create Account
8 in Height, 0.04 in Width, Corrugated Plastic, C-8-CIR-Biohazard, C-8-CIR-Biohazard
- Mfr # C-8-CIR-Biohazard
- Zoro # G609666901
product price:Â
$
8.75
/ea
Key Features
Width
0.04 in
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-8-CIR-Biohazard
- Zoro #
- G609666901
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.04 in
- Height
- 8 in
- Thickness
- 0.1 in
Details
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Double Sided
- No