
Cajun Style Boiled Peanuts Decal Concession Stand Food Truck Sticker, D-16
Mfr # D-DC-16 Cajun Style Boiled Peanuts19
Zoro # G709695658
product price:Â $19.99
/eaKey Features
Height
16 in
Length
8 in
Width
1 in
Size
16 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D-DC-16 Cajun Style Boiled Peanuts19
Zoro #
G709695658
UPC #
746507086283
Country of Origin
United States
Dimensions
Height
16 in
Length
8 in
Width
1 in
Size
16 in
Thickness
0.1 in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.