Shop SIGNMISSION
See all product information
Create Account
Caution-Falling Ice and Snow Heavy-Gauge Aluminum Sign, 12" H, A-1218-24286
- Mfr # A-1218-24286
- Zoro # G809693011
product price:Â
$
21.69
/ea
Key Features
Width
18"
Height
18"
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-1218-24286
- Zoro #
- G809693011
- UPC #
- 785590131470
- Country of Origin
- United States
Dimensions
- Width
- 18"
- Height
- 18"
- Thickness
- 0.1 in
Details
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No