Christmas Arrow Yard Sign Funny Home Decor 36in Wide

  • Mfr # C-ARROW12-DS-999915

  • Zoro # G209593188


product price:  $30.85
/ea

Key Features

Length
12"
Double-Sided
Yes
Thickness
0.1 in
Height
36"
Sign Mounting Style
Yard Stakes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-ARROW12-DS-999915
Zoro #
G209593188
UPC #
705675559623
Country of Origin
United States

Dimensions

Length
12"
Size
12 in x 36 in
Thickness
0.1 in
Height
36"

Details

Double-Sided
Yes
Sign Mounting Style
Yard Stakes
UV Resistant
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.