This item is Discontinued.

This item is Discontinued.
Christmas Is All About Jesus Circle Corrugated Plastic Sign (Discontinued)
Mfr #
C-48-CIR-Christmas is all about Jesus
Zoro #
G709593206
Country of Origin United States
Category Holiday Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-48-CIR-Christmas is all about Jesus
- Zoro #
- G709593206
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.04 in
- Thickness
- 0.1 in
- Height
- 48 in
- Length
- 48 in
Details
- Double-Sided
- No
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Sign Material
- Corrugated Plastic
- Stake Included
- No Stakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.