
CHRISTMAS TREES DECAL sticker poinsettia xmas holiday x-mas decorations
Mfr # D-12 Christmas Trees
Zoro # G909593167
product price:Â $11.59
/eaKey Features
Double-Sided
No
Width
1 in
Sign Material
Vinyl
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D-12 Christmas Trees
Zoro #
G909593167
UPC #
738435837976
Country of Origin
United States
Dimensions
Width
1 in
Thickness
0.1 in
Length
4-1/2 in
Height
12 in
Details
Double-Sided
No
Sign Material
Vinyl
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Description
This auction is for a decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.