Shop SIGNMISSION

Church Entrance Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24457

  • Mfr # A-1824-24457

  • Zoro # G009592794


product price: 
$
35.89
/ea

Key Features

Width
24"
Height
24"
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-1824-24457
Zoro #
G009592794
UPC #
785590116231
Country of Origin
United States
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Weight
3 lb

Ratings & reviews