Shop SIGNMISSION

Church Parking With Bidirectional Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24273

  • Mfr # A-1218-24273

  • Zoro # G309593248


product price: 
$
20.25
/ea

Key Features

Width
18"
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-1218-24273
Zoro #
G309593248
UPC #
785590131340
Country of Origin
United States
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Weight
1.31 lb
Double-Sided
No

Ratings & reviews