
Colorado Arrow Sign Funny Home Decor 24in Wide
Mfr # P-ARROW8-999905
Zoro # G909674712
product price:Â $13.99
/eaKey Features
Double-Sided
No
Length
8"
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Height
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P-ARROW8-999905
Zoro #
G909674712
UPC #
645239699825
Country of Origin
United States
Dimensions
Length
8"
Height
24"
Thickness
0.1 in
Details
Item
Plastic Sign
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.