Shop SIGNMISSION

Compact Car Parking W/ Left Arrow Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-24252

  • Mfr # A-1824-24252

  • Zoro # G309580569


product price: 
$
40.69
/ea

Key Features

Width
24"
Height
18 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1824-24252
Zoro #
G309580569
UPC #
785590115951
Country of Origin
United States

Dimensions

Width
24"
Height
18 in
Thickness
0.1 in
Length
18"

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Weight
3 lb
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.