Shop SIGNMISSION
See all product information
Create Account
Condo Parking Unauthorized Vehicles Towed Away Heavy-Gauge Aluminum Sign, 18" x 18", BS-1818-24238
- Mfr # A-DES-BS-1818-24238
- Zoro # G009590967
product price:Â
$
39.15
/ea
Key Features
Width
18"
Height
18 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-DES-BS-1818-24238
- Zoro #
- G009590967
- UPC #
- 196617193539
- Country of Origin
- United States
Dimensions
- Width
- 18"
- Height
- 18 in
- Thickness
- 0.1 in
- Length
- 18"
Details
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Weight
- 2 lb