Shop SIGNMISSION

Coney Island Dogs Yard Sign & Stake outdoor plastic coroplast window, C-1824 Coney Island Dogs

  • Mfr # C-1824 Coney Island Dogs

  • Zoro # G809686259


product price: 
$
21.99
/ea

Key Features

Width
18 in
Height
24 in
Sign Mounting Style
Single Sided
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C-1824 Coney Island Dogs
Zoro #
G809686259
UPC #
655257114217
Country of Origin
United States
Item
Coney Island Dogs
Sign Mounting Style
Single Sided

Description

Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink

Ratings & reviews