
Corrugated Plastic Sign With Stakes 16in Circular-Poop Happens
Mfr # C-16-CIR-WS-Poop happens Just Not
Zoro # G409701642
product price:Â $19.99
/eaKey Features
Width
0.04 in
Sign Mounting Style
Yard Stakes
Height
16 in
UV Resistant
Yes
Double-Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C-16-CIR-WS-Poop happens Just Not
Zoro #
G409701642
UPC #
705675617170
Country of Origin
United States
Dimensions
Width
0.04 in
Height
16 in
Thickness
0.1 in
Length
16 in
Size
16"
Details
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
No
Sign Material
Corrugated Plastic
Stake Included
Has Stakes
Single or Double Sided
Single Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.