
Deep Fried Butter Decal Concession Stand Food Truck Sticker, 16" x 8", D-DC-16 Deep Fried Butter19
Mfr # D-DC-16 Deep Fried Butter19
Zoro # G209694595
product price:Â $19.99
/eaKey Features
Height
16 in
Length
8 in
Width
1 in
Size
16 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D-DC-16 Deep Fried Butter19
Zoro #
G209694595
UPC #
746507086672
Country of Origin
United States
Dimensions
Height
16 in
Length
8 in
Width
1 in
Size
16 in
Thickness
0.1 in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.