
Designer Series-Exit W/ Left Arrow, Black & Silver Heavy-Gauge Aluminum, 24" H, 18" L, BS-1824-9843
Mfr # A-DES-BS-1824-9843
Zoro # G009705453
product price:Â $52.69
/eaKey Features
Width
24"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A-DES-BS-1824-9843
Zoro #
G009705453
UPC #
196617175924
Country of Origin
United States
Dimensions
Width
24"
Height
24"
Thickness
0.1 in
Length (In.)
18"
Details
Item
Exit Sign
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.