Shop SIGNMISSION
See all product information
Create Account
Designer Series Exit W/ Right Arrow 3, Black & Gold Aluminum Sign, 18" H, 24" L, BG-1824-24045
- Mfr # A-DES-BG-1824-24045
- Zoro # G509731365
product price:Â
$
52.69
/ea
Key Features
Width
24"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-BG-1824-24045
- Zoro #
- G509731365
- UPC #
- 785590247010
- Country of Origin
- United States
- Item
- Exit Sign
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No