Shop SIGNMISSION
See all product information
Create Account
Designer Series-Private Road No Trespassing Or Soliciting With No Outlet Symbo, 24" H, BG-1824-9911
- Mfr # A-DES-BG-1824-9911
- Zoro # G909658941
product price:Â
$
52.99
/ea
Key Features
Width
24"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-DES-BG-1824-9911
- Zoro #
- G909658941
- UPC #
- 705675136619
- Country of Origin
- United States
Dimensions
- Width
- 24"
- Height
- 24"
- Thickness
- 0.1 in
Details
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No