Shop SIGNMISSION
See all product information
Create Account
Designer Series-Reserved Parking For Storks Only Black & Silver, 18" x 18", BS-1818-9760
- Mfr # A-DES-BS-1818-9760
- Zoro # G309579839
product price:Â
$
40.39
/ea
Key Features
Width
18"
Height
18 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-BS-1818-9760
- Zoro #
- G309579839
- UPC #
- 705675135537
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Weight
- 3 lb
- Double-Sided
- No