Shop SIGNMISSION
See all product information
Create Account
Designer Series Sign-Exit Only, Black & Gold Aluminum Sign, 18" H, 24" L, BG-1824-24471
- Mfr # A-DES-BG-1824-24471
- Zoro # G009731469
product price:Â
$
52.99
/ea
Key Features
Width
24"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-BG-1824-24471
- Zoro #
- G009731469
- UPC #
- 785590249939
- Country of Origin
- United States
- Item
- Exit Sign
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No