
Designer Series Sign Exit W/ Left Arrow, Green & White Aluminum Sign, 18" H, 24" L, GW-1824-24607
Mfr # A-DES-GW-1824-24607
Zoro # G209731511
product price:Â $52.99
/eaKey Features
Width
24"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A-DES-GW-1824-24607
Zoro #
G209731511
UPC #
785590009373
Country of Origin
United States
Dimensions
Width
24"
Height
24"
Thickness
0.1 in
Length (In.)
18"
Details
Item
Exit Sign
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.