Shop SIGNMISSION

Designer Series Sign-Fire, Tan & Green Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-23966

  • Mfr # A-DES-TG-1824-23966
  • Zoro # G909708042

product price: 
$
58.19
/ea

Key Features

Width
24"
Thickness
0.1 in
Height
24"
Sign Mounting Style
Mounting Holes
Double-Sided
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-DES-TG-1824-23966
Zoro #
G909708042
UPC #
196617253509
Country of Origin
United States

Dimensions

Width
24"
Thickness
0.1 in
Height
24"
Length
18"

Details

Sign Mounting Style
Mounting Holes
Double-Sided
No
UV Resistant
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products