Shop SIGNMISSION
See all product information
Create Account
Designer Series Sign-No Parking Anytime, Black & Gold Aluminum Sign, 18" x 24", BG-1824-22965
Mfr # A-DES-BG-1824-22965
Zoro # G809594721
product price:Â
$
50.65
/ea
Key Features
Width
24"
Height
18 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-BG-1824-22965
- Zoro #
- G809594721
- UPC #
- 785590007041
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Weight
- 3 lb
- Double-Sided
- No