Shop SIGNMISSION
See all product information
Create Account
Designer Series Sign-Sorry This Lot Is Full, Black & Gold Aluminum Sign, 18" x 18", BG-1818-22884
- Mfr # A-DES-BG-1818-22884
- Zoro # G709789661
product price:Â
$
41.39
/ea
Key Features
Width
18"
Height
18"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-DES-BG-1818-22884
- Zoro #
- G709789661
- UPC #
- 785590051679
- Country of Origin
- United States
Dimensions
- Width
- 18"
- Height
- 18"
- Thickness
- 0.1 in
- Length
- 18"
Details
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Weight
- 1.31 lb