
Do Not Enter Arrow Non-Slip Floor Graphic, 16" x 16", FD-X-16-99980
Mfr # FD-X-16-99980
Zoro # G609625809
product price:Â $15.39
/eaKey Features
Width
0.1 in
Height
16 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FD-X-16-99980
Zoro #
G609625809
UPC #
807330552328
Country of Origin
United States
Dimensions
Width
0.1 in
Height
16 in
Thickness
0.1 in
Length
16 in
Size
16"
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Weight
0.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.