Shop SIGNMISSION
See all product information
Create Account
8 in Height, 0.01 in Width, Plastic, P-8-CIR-Do Not Enter Joystick, P-8-CIR-Do Not Enter Joystick
- Mfr # P-8-CIR-Do Not Enter Joystick
- Zoro # G409693893
product price:Â
$
7.99
/ea
Key Features
Width
0.01 in
Height
8 in
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-8-CIR-Do Not Enter Joystick
- Zoro #
- G409693893
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.01 in
- Height
- 8 in
- Thickness
- 0.1 in
Details
- Sign Material
- Plastic
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No