Shop SIGNMISSION
See all product information
Create Account
12 in H, Corrugated Plastic, C-12-CIR-Do Not Enter PlayStation, C-12-CIR-Do Not Enter PlayStation
Mfr # C-12-CIR-Do Not Enter PlayStation
Zoro # G009693842
product price:Â
$
13.95
/ea
Key Features
Width
0.04 in
Height
12 in
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-12-CIR-Do Not Enter PlayStation
- Zoro #
- G009693842
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Double Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.