Shop SIGNMISSION
See all product information
Create Account
48 in Height, 0.01 in Width, Vinyl, D-48-CIR-Do Not Enter, D-48-CIR-Do Not Enter
- Mfr # D-48-CIR-Do Not Enter
- Zoro # G809693882
product price:Â
$
49.45
/ea
Key Features
Width
0.01 in
Height
48 in
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-48-CIR-Do Not Enter
- Zoro #
- G809693882
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.01 in
- Height
- 48 in
- Thickness
- 0.1 in
Details
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double Sided
- No