This item is Discontinued.

This item is Discontinued.
Emoji Masked Circle Corrugated Plastic Sign (Discontinued)
Mfr #
C-48-CIR-Emoji Masked
Zoro #
G309706860
Country of Origin United States
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-48-CIR-Emoji Masked
- Zoro #
- G309706860
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 48 in
- Thickness
- 0.1 in
- Width
- 0.04 in
- Height
- 48 in
Details
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Double-Sided
- No
- Includes
- NoStakes