Entrance Arrow Sign Funny Home Decor 18in Wide

  • Mfr # P-ARROW-999880

  • Zoro # G509673429


product price:  $8.99
/ea

Key Features

Thickness
0.1 in
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Length
6"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-ARROW-999880
Zoro #
G509673429
UPC #
703791213443
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
6"
Height
18"

Details

Item
Plastic Sign
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Mounting Holes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.