Shop SIGNMISSION
See all product information
Create Account
Event Entrance W/ Upper Right Arrow, Black & Gold Aluminum Architectural Sign, 18" H, BG-1818-24085
- Mfr # A-DES-BG-1818-24085
- Zoro # G909732221
product price:Â
$
39.55
/ea
Key Features
Width
18"
Height
18"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-BG-1818-24085
- Zoro #
- G909732221
- UPC #
- 785590041847
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No