Shop SIGNMISSION

Exit 1 Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" H, 24" L, A-1824-24042

  • Mfr # A-1824-24042

  • Zoro # G109588833


product price: 
$
40.65
/ea

Key Features

Width
24"
Height
24"
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-1824-24042
Zoro #
G109588833
UPC #
785590114190
Country of Origin
United States

Dimensions

Width
24"
Height
24"
Thickness
0.1 in
Length (In.)
18"

Details

Item
Exit Sign
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

Explore more products