Shop SIGNMISSION
See all product information
Create Account
Fire Lane No Parking Police Enforced W/ No Parking Heavy-Gauge Alum Parking, 18" x 24", A-1824-24005
- Mfr # A-1824-24005
- Zoro # G009594484
product price:Â
$
35.75
/ea
Key Features
Width
24"
Height
18 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1824-24005
- Zoro #
- G009594484
- UPC #
- 785590113889
- Country of Origin
- United States
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Weight
- 3 lb