Shop SIGNMISSION
See all product information
Create Account
Fire Lane Tow-Away Zone with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23978
Mfr # A-1218-23978
Zoro # G309594924
product price:Â
$
19.99
/ea
Key Features
Width
18"
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1218-23978
- Zoro #
- G309594924
- UPC #
- 785590128777
- Country of Origin
- United States
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Weight
- 1.31 lb
- Double-Sided
- No