
Flamingos Arrow Yard Sign Funny Home Decor 30in Wide
Mfr # C-ARROW10-999869
Zoro # G009670652
product price:Â $18.99
/eaKey Features
Double-Sided
No
Length
10"
Size
10 in x 30 in
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C-ARROW10-999869
Zoro #
G009670652
UPC #
705675561695
Country of Origin
United States
Dimensions
Length
10"
Size
10 in x 30 in
Thickness
0.1 in
Height
30"
Details
Double-Sided
No
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.