Shop SIGNMISSION
See all product information
Create Account
24 in Height, 0.04 in Width, Corrugated Plastic, 24" x 24", C-24-CIR-Flip Flops worn here
Mfr # C-24-CIR-Flip Flops worn here
Zoro # G109661932
product price:Â
$
26.99
/ea
Key Features
Sign Material
Corrugated Plastic
Height
24 in
Length
24 in
Width
0.04 in
Size
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-24-CIR-Flip Flops worn here
- Zoro #
- G109661932
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Double-Sided
- No
- Includes
- No Stakes