Shop SIGNMISSION
See all product information
Create Account
8 in Height, 0.04 in Width, Corrugated Plastic, 8" x 8", C-8-CIR-Flip Flops worn here
- Mfr # C-8-CIR-Flip Flops worn here
- Zoro # G409661878
product price:Â
$
7.99
/ea
Key Features
Sign Material
Corrugated Plastic
Height
8 in
Length
8 in
Width
0.04 in
Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-8-CIR-Flip Flops worn here
- Zoro #
- G409661878
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8 in
- Length
- 8 in
- Width
- 0.04 in
- Size
- 8 in
- Thickness
- 0.1 in
Details
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Double-Sided
- No
- Includes
- No Stakes