Shop SIGNMISSION
See all product information
Create Account
24 in Height, 0.01 in Width, Vinyl, 24" x 24", D-24-CIR-Flip Flops worn here
- Mfr # D-24-CIR-Flip Flops worn here
- Zoro # G609661913
product price:Â
$
23.99
/ea
Key Features
Sign Material
Vinyl
Height
24 in
Length
24 in
Width
0.01 in
Size
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-24-CIR-Flip Flops worn here
- Zoro #
- G609661913
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No