Shop SIGNMISSION
See all product information
Create Account
Flips Flops Worn Here Arrow Sign Funny Home Decor 30in Wide, 30" x 10", P-ARROW10-999865
- Mfr # P-ARROW10-999865
- Zoro # G409661984
product price:Â
$
19.94
/ea
Key Features
Height
30 in
Length
10 in
Width
0.1 in
Thickness
0.1 in
Sign Mounting Style
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-ARROW10-999865
- Zoro #
- G409661984
- UPC #
- 645239704109
- Country of Origin
- United States
- Item
- Plastic Sign
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No