Shop SIGNMISSION
See all product information
Create Account
Free Ride In A Police Car If You Shoplift Courtesy Aluminum, A-1824-25188
Mfr # A-1824-25188
Zoro # G109681657
product price:Â
$
38.95
/ea
Key Features
Width
18 in
Height
24 in
Sign Mounting Style
Heavy Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1824-25188
- Zoro #
- G109681657
- UPC #
- 807330792601
- Country of Origin
- United States
- Item
- Free Ride In A Police Car If You Shoplift Courtesy
- Sign Mounting Style
- Heavy Gauge
Description
This is a 18in x 24in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.