
Gamers Dont Die Playstation Circle Corrugated Plastic Sign
Mfr # C-12-CIR-Gamers Dont Die Playstation
Zoro # G609704719
product price:Â $13.99
/eaKey Features
Thickness
0.1 in
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C-12-CIR-Gamers Dont Die Playstation
Zoro #
G609704719
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
12 in
Width
0.04 in
Height
12 in
Details
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Double-Sided
No
Includes
NoStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.