
Gamers Dont Die Playstation Circle Corrugated Plastic Sign
Mfr # C-16-CIR-Gamers Dont Die Playstation
Zoro # G609704955
product price:Â $18.99
/eaKey Features
Height
16 in
UV Resistant
Yes
Width
0.04 in
Sign Material
Corrugated Plastic
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C-16-CIR-Gamers Dont Die Playstation
Zoro #
G609704955
UPC #
-
Country of Origin
United States
Dimensions
Height
16 in
Width
0.04 in
Thickness
0.1 in
Length
16 in
Details
UV Resistant
Yes
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Double-Sided
No
Includes
NoStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.