
Gamers Dont Die Playstation Circle Corrugated Plastic Sign
Mfr # C-8-CIR-Gamers Dont Die Playstation
Zoro # G609706744
product price:Â $7.99
/eaKey Features
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
UV Resistant
Yes
Length
8 in
Double-Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C-8-CIR-Gamers Dont Die Playstation
Zoro #
G609706744
UPC #
-
Country of Origin
United States
Dimensions
Length
8 in
Width
0.04 in
Height
8 in
Thickness
0.1 in
Details
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
UV Resistant
Yes
Double-Sided
No
Includes
NoStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.