Garage Sale, 24 Inch x 72 Inch, Vinyl Banner

  • Mfr # B-72-30669

  • Zoro # G315332282


product price:  $39.99
/ea

Key Features

Sign Material
Vinyl Banner
Height
72 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-72-30669
Zoro #
G315332282
UPC #
198821225129
Country of Origin
United States

Dimensions

Height
72 in
Width
24 in

Details

Sign Material
Vinyl Banner

Description

Promote Your Business with a Durable Vinyl Banner Boost your business visibility with our high-quality vinyl banners! Crafted from heavy-duty 13 oz. outdoor vinyl, these banners are built to last. Our UV-resistant inks are rated for 5+ years of outdoor use and offer a lifetime of vibrant display indoors. Each SignMission banner features a high-definition image with a glossy finish that catches the eye and draws in customers. Wide Range of Banners for Every Need From auto repair to yoga studios, we offer a wide selection of American-made vinyl banners designed to meet every advertising need. Our colorful, durable banners help you effectively promote your business or event, no matter the occasion. Colorful, Durable, and Long-Lasting SignMission banners are designed for longevity. Made from durable 13 oz. outdoor vinyl, our banners can be easily rolled up, stored, and reused for years. They are fade-resistant and built to withstand the elements. Product Features: Pre-Grommeted Mounting Holes for Easy Hanging Suitable For Indoor and Outdoor Use Fade-Resistant Inks for Long-Lasting Color One-Sided Design With High-Quality Materials


  • • Banner Size: 24 Inch x 72-Inch.
  • • Durable Indoor and Outdoor Vinyl Banners: Made from heavy-duty 13 oz. vinyl, our banners are designed to withstand the elements with inks rated for 5+ years of outdoor use and a lifetime of indoor display.
  • • Easy to Install with Grommets: Our vinyl banners come equipped with grommets, ensuring a quick and easy setup to start advertising your business or event in minutes.
  • • High-Definition Graphics That Stand Out: Featuring crisp, high-resolution images and a glossy finish, our banners capture attention and attract customers with vibrant colors.
  • • American-Made Quality You Can Trust: Support an American-owned business! Our vinyl banners are proudly made in the USA at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.