
Giraffes Arrow Yard Sign Funny Home Decor 30in Wide
Mfr # C-ARROW10-999845
Zoro # G909670592
product price:Â $18.99
/eaKey Features
Size
10 in x 30 in
UV Resistant
Yes
Length
10"
Height
30"
Sign Mounting Style
Yard Stakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C-ARROW10-999845
Zoro #
G909670592
UPC #
705675561718
Country of Origin
United States
Dimensions
Size
10 in x 30 in
Length
10"
Height
30"
Thickness
0.1 in
Details
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.