
Head in Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23908
Mfr # A-1218-23908
Zoro # G309580439
product price:Â $19.99
/eaKey Features
Width
18"
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-1218-23908
Zoro #
G309580439
UPC #
785590128203
Country of Origin
United States
Dimensions
Width
18"
Height
12 in
Thickness
0.1 in
Length
12"
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Weight
1.31 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.