
Hot Dogs Chips And Soda Combo, 12 Inch, Decal
Mfr # D-DC-12 Hot Dogs Chips And Soda Combo19
Zoro # G615360909
product price:Â $11.99
/eaKey Features
Width
1 in
Height
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D-DC-12 Hot Dogs Chips And Soda Combo19
Zoro #
G615360909
UPC #
746507082933
Country of Origin
United States
Dimensions
Width
1 in
Height
4.5 in
Description
This Hot Dogs Chips And Soda Combo Decal is a great way to advertise your buisness This decal is made from heavy duty laminated outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission decal features a High-Definition image that pops with color and is sure to bring in customers. Something for Everyone We've got a wide range of American-made Decals just like this to promote your buisness, From Apple Crisp to Tostadas we have a decal for every need Colorful and Durable SignMission Decals are crafted with heavy duty laminated outdoor vinyl and printed with the highest quality UV-treated inks in the industry, so they won't fade even in direct sunlight. When you're ready to remove it, the decal peels off easily without leaving any sticky residue behind. Product Details: Hot Dogs Chips And Soda Combo Decal Heavy Duty Laminated Outdoor Viny Indoor and Outdoor Use Fade Resistant Dimension: 12''
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.